Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 5, W, RB4327

  • Mfr # RB4327

  • Zoro # G8948633


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948633
UPC #
690774171244
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
5

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Outsole Material
Rubber
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non-Marking Sole
No
Upper Boot Material
All Leather
Predominant Footwear Color
Tan
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.80
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.72
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Metatarsal Guard
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Conductive
Yes
Footwear Style
Hiker Boot
Insole System
Full Sock
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Upper Color
Tan
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.56
Construction
Cemented
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Flat Heel
Style Family
Hiker Boot
Insole Technology
Full Sock
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.