RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 6 1/2, W, RB4327

  • Mfr # RB4327

  • Zoro # G8948651


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948651
UPC #
690774171275
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Liner Material
Nylon
Electrical Hazard Rated
No
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Wet
0.72
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Standards
ASTM F2413
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.56
Insulated
No
Non Metallic Upper
Yes
Predominant Footwear Color
Tan
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Conductive
Yes
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Tan
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
Hiker Boot
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB4327

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.