RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 7 1/2, M, RB4327

  • Mfr # RB4327

  • Zoro # G8948685


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948685
UPC #
690774171084
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insulated
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
No
Predominant Footwear Color
Tan
Mark II Slip Test Results- Dairy Tile Oily
0.56
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Hiker Boot
Conductive
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Footwear Construction Type
Cemented
Static Dissipative
No
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.72
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.80
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Electrical Hazard Rated
No
Ninety Degree Heel
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip Resistant
Yes
Upper Color
Tan
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Oily
0.56
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Style Family
Hiker Boot
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB4327

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.