RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 7 1/2, W, RB4327

  • Mfr # RB4327

  • Zoro # G8948694


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948694
UPC #
690774171299
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Chemical Resisting Sole
Yes
Footwear Style
Hiker Boot
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insole System
Full Sock
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Non-Marking Sole
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Tan
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.72
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Conductive
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Tan
Non-Marking Upper
Yes
Construction
Cemented
Insole Technology
Full Sock
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Style Family
Hiker Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB4327

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.