RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 8 1/2, M, RB4327

  • Mfr # RB4327

  • Zoro # G8948721


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948721
UPC #
690774171107
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Non Metallic Upper
Yes
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.56
Mark II Slip Test Results- Dairy Tile Dry
0.80
Insole System
Full Sock
Predominant Footwear Color
Tan
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
Hiker Boot
Conductive
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Liner Material
Nylon
Ninety Degree Heel
No
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Tan
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Hiker Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.56
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4327

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.