Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 8, M, RB4327

  • Mfr # RB4327

  • Zoro # G8948746


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948746
UPC #
690774171091
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Max. Heat Rating
Not Rated
Liner Material
Nylon
Upper Boot Material
All Leather
Static Dissipative
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.72
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Conductive
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.56
Completely Non Metallic
Yes
Ninety Degree Heel
No
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Predominant Footwear Color
Tan
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Sole Pattern
Textured
Insole System
Full Sock
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heat Resistant
No
Upper Color
Tan
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Composite
Construction
Cemented
All-Leather Upper
Yes
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.