Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 8, W, RB4327

  • Mfr # RB4327

  • Zoro # G8948755


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948755
UPC #
690774171305
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Non Metallic Upper
Yes
Insole System
Full Sock
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.80
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Predominant Footwear Color
Tan
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Outsole Material
Rubber
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Liner Material
Nylon
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Full Grain Leather
Footwear Style
Hiker Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Chemical Resisting Sole
Yes
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Tan
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Full Sock
Style Family
Hiker Boot
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.