RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 9 1/2, M, RB4327

  • Mfr # RB4327

  • Zoro # G8948764


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948764
UPC #
690774171121
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Non Metallic Upper
Yes
Conductive
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Midsole Material
Polyurethane
Metatarsal Guard
No
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Insole System
Full Sock
Wide Toe Cap
Yes
Standards
ASTM F2413
Footwear Style
Hiker Boot
Chemical Resisting Sole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Mark II Slip Test Results- Dairy Tile Oily
0.56
Predominant Footwear Color
Tan
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Static Dissipative
No
Insulated
No
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Tan
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Closure
Lace Up
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4327

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.