RB4327, Men's Composite Toe Hiker Boot, Golden Tan, 9 1/2, W, RB4327

  • Mfr # RB4327

  • Zoro # G8948773


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4327
Zoro #
G8948773
UPC #
690774171336
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Golden Tan
Style Number
RB4327
Series
RB4327
Waterproof
No
Upper Boot Material
All Leather
Insulated
No
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Predominant Footwear Color
Tan
Wide Toe Cap
Yes
Footwear Style
Hiker Boot
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Chemical Resisting Sole
Yes
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.56
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Standards
ASTM F2413
Electrical Hazard Rated
No
Liner Material
Nylon
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Conductive
Yes
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Conductive (CD), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Tan
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Insole Technology
Full Sock
Style Family
Hiker Boot
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Cemented
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Conductive (Cd), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Conductive (Cd), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4327

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.