RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 10 1/2, EW, RB4444

  • Mfr # RB4444

  • Zoro # G4322075


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EW
Style Number
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G4322075
UPC #
690774130265
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
EW
Height
4 in
Heel Height
Less Than 1/2 in
Width
XW
Overall Height
4 in
Size (PRINT)
10 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Metatarsal System
No
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Max. Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Insole System
EVA
Metatarsal Guard
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Toe Shape
Round
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Footwear Style
Hiker Boot
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Standards
ASTM F2413
For Outdoor Traction
No
Waterproof Type
Waterproof Membrane
Insulation Type
None
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.23
Chain Saw Cut Resistant
No
Conductive
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.82
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Shank Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Material
Leather
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Insole Material
EVA
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily
0.23
Closure
Lace Up
Heel Definition
Flat Heel
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.