RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 10 1/2, M, RB4444

  • Mfr # RB4444

  • Zoro # G5053867


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5053867
UPC #
690774129955
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
10 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Tailex
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Conductive
No
Metal Chip Resisting Sole
Yes
Insole System
EVA
Waterproof Type
Bootie
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
0.82
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Insulated
No
Removable Insole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Ninety Degree Heel
No
Toe Shape
Round
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Shank Material
Composite
Electrical Hazard Rated
Yes
Footwear Style
Hiker Boot
Static Dissipative
No
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.23
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Insole Material
EVA
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.23
All-Leather Upper
Yes
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.