RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 10 1/2, W, RB4444

  • Mfr # RB4444

  • Zoro # G5052442


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5052442
UPC #
690774130159
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
10 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Toe Shape
Round
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Puncture Resistant Insole
No
Waterproof Type
Bootie
Predominant Footwear Color
Brown
Removable Insole
Yes
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Ninety Degree Heel
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Hiker Boot
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.23
Midsole Material
EVA
Liner Material
Tailex
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.82
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Composite
Footwear Closure Type
Lace Up
Conductive
No
Insulated
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Upper Material
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.23
Closure
Lace Up
Style Family
Hiker Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Wet
0.72
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.