RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 11 1/2, EW, RB4444

  • Mfr # RB4444

  • Zoro # G4322057


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EW
Style Number
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G4322057
UPC #
690774130289
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
EW
Height
4 in
Heel Height
Less Than 1/2 in
Width
XW
Size (PRINT)
11 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Oily
0.23
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Removable Insole
Yes
Standards
ASTM F2413
Completely Non Metallic
Yes
Footwear Sole Pattern
Lug
Waterproof Type
Waterproof Membrane
Insulation Type
None
Wide Toe Cap
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
For Outdoor Traction
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Metatarsal System
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Conductive
No
Footwear Shank Type
None
Insole System
EVA
ASTM Footwear Class
F2413-11
Max. Heat Rating
250 Degrees F
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Insulated
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Non-Marking Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily
0.23
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.