RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 8 1/2, EW, RB4444

  • Mfr # RB4444

  • Zoro # G4322118


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EW
Style Number
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G4322118
UPC #
690774130227
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
EW
Height
4 in
Heel Height
Less Than 1/2 in
Width
XW
Size (PRINT)
8 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Oil Resisting Sole
Yes
Metatarsal Guard
No
Standards
ASTM F2413
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.72
Non Metallic Upper
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Conductive
No
Insulated
No
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
For Outdoor Traction
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Chain Saw Cut Resistant
No
Footwear Style
Hiker Boot
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Insole System
EVA
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11
Insulation Type
None
Footwear Shank Type
None
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Midsole Material
Polyurethane
Max. Heat Rating
250 Degrees F
Outsole Material
Rubber
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Material
Leather
Heel Style
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Construction
Cemented
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Style Family
Hiker Boot
Heel Definition
Flat Heel
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.