Zoro Homepage

RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 8, EW, RB4444

  • Mfr # RB4444

  • Zoro # G4322127


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EW
Style Number
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G4322127
UPC #
690774130210
Country of Origin
China

Dimensions

Size
8
Footwear Width
EW
Height
4 in
Heel Height
Less Than 1/2 in
Width
XW
Overall Height
4 in
Size (PRINT)
8

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Footwear Sole Pattern
Lug
For Outdoor Traction
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Footwear Shank Type
None
Footwear Style
Hiker Boot
Wide Toe Cap
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Waterproof Type
Waterproof Membrane
Conductive
No
Toe Shape
Round
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Puncture Resistant Insole
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Metatarsal System
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Insulation Type
None
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Material
Leather
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Insole Material
EVA
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Hiker Boot
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.