RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 9 1/2, EW, RB4444

  • Mfr # RB4444

  • Zoro # G4322090


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EW
Style Number
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G4322090
UPC #
690774130241
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
EW
Height
4 in
Heel Height
Less Than 1/2 in
Width
XW
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Wide Toe Cap
No
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Insole System
EVA
Static Dissipative
No
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Toe Shape
Round
Chemical Resisting Sole
Yes
Insulated
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Midsole Material
Polyurethane
Footwear Shank Type
None
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Conductive
No
Non-Marking Sole
Yes
Max. Heat Rating
250 Degrees F
Upper Boot Material
All Leather
For Outdoor Traction
No
ASTM Footwear Class
F2413-11
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Wet
0.72
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Leather
Slip Resistant
Yes
Insole Material
EVA
Toe Cap Material
Composite
Style Family
Hiker Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Heel Definition
Flat Heel
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Oily
0.23
Maximum Heat Rating
250 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.