RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 9 1/2, W, RB4444

  • Mfr # RB4444

  • Zoro # G5066731


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5066731
UPC #
690774130135
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.72
Waterproof Type
Bootie
Upper Material Description
Leather
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.23
Ninety Degree Heel
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Static Dissipative
No
Predominant Footwear Color
Brown
Max. Heat Rating
250 Degrees F
Insole System
EVA
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Conductive
No
Footwear Shank Type
None
Shank Material
Composite
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.82
Insulated
No
Non-Marking Sole
Yes
Footwear Style
Hiker Boot
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Cleated
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
EVA
Construction
Cemented
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.23
Closure
Lace Up
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Hiker Boot
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.