Zoro Homepage

RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 9, EW, RB4444

  • Mfr # RB4444

  • Zoro # G4322109


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EW
Style Number
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G4322109
UPC #
690774130234
Country of Origin
China

Dimensions

Size
9
Footwear Width
EW
Height
4 in
Heel Height
Less Than 1/2 in
Width
XW
Overall Height
4 in
Size (PRINT)
9

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Chain Saw Cut Resistant
No
Insulated
No
Max. Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.82
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Insulation Type
None
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Removable Insole
Yes
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
No
For Outdoor Traction
No
Standards
ASTM F2413
Upper Boot Material
All Leather
Footwear Style
Hiker Boot
Insole System
EVA
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Conductive
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Toe Shape
Round
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Metal Chip Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Material
Leather
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Insole Material
EVA
Heel Definition
Flat Heel
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.82
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Oily
0.23
Style Family
Hiker Boot
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.