Zoro Homepage

RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 9, M, RB4444

  • Mfr # RB4444

  • Zoro # G5013443


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5013443
UPC #
690774129924
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
9

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Max. Heat Rating
250 Degrees F
Footwear Style
Hiker Boot
Removable Insole
Yes
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Wet
0.72
Predominant Footwear Color
Brown
Conductive
No
Standards
ASTM F2413
Liner Material
Tailex
Oil Resisting Sole
Yes
Toe Shape
Round
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Static Dissipative
No
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.23
Upper Material Description
Leather
Midsole Material
EVA
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Waterproof Type
Bootie
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Closure Type
Lace Up
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.23
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Style Family
Hiker Boot
Heel Definition
Flat Heel
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.