Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB4444, Men's 4 in Composite Toe Hiker Boot, Brown, 9, W, RB4444

  • Mfr # RB4444

  • Zoro # G5053946


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4444
Zoro #
G5053946
UPC #
690774130128
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
9

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB4444
Series
RB4444
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Toe Shape
Round
Conductive
No
Footwear Style
Hiker Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Upper Material Description
Leather
Upper Boot Material
All Leather
Static Dissipative
No
Chemical Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Footwear Sole Pattern
Cleated
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.72
Oil Resisting Sole
Yes
Liner Material
Tailex
Insulated
No
Metatarsal Guard
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Insole System
EVA
Completely Non Metallic
Yes
Wide Toe Cap
No
Footwear Shank Type
None
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Dry
0.82
Non Metallic Upper
Yes
Shank Material
Composite
Midsole Material
EVA
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Insole Material
EVA
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Flat Heel
Style Family
Hiker Boot
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.