RB4555, Men's 4 in Composite Toe Athletic High-Top Shoe, Black, 10, M, RB4555

  • Mfr # RB4555

  • Zoro # G5053955


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4555
Zoro #
G5053955
UPC #
690774130692
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Style
Athletic High-Top
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Non-Marking Sole
No
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Max. Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Insulated
No
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.82
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Wet
0.72
Waterproof Type
Bootie
Footwear Closure Type
Lace Up
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Conductive
No
Midsole Material
EVA
Footwear Shank Type
None
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Resists
Oils, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Material
EVA
Heel Definition
Flat Heel
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.23
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.