RB4555, Men's 4 in Composite Toe Athletic High-Top Shoe, Black, 8, EW, RB4555

  • Mfr # RB4555

  • Zoro # G4322020


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
EW
Style Number
RB4555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4555
Zoro #
G4322020
UPC #
690774130968
Country of Origin
China

Dimensions

Size
8
Footwear Width
EW
Height
4 in
Heel Height
Less Than 1/2 in
Width
XW
Overall Height
4 in
Size (PRINT)
8

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
Waterproof
Yes
Insole System
EVA
Wide Toe Cap
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
250 Degrees F
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Toe Shape
Round
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Insulated
No
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
For Outdoor Traction
Yes
Insulation Type
None
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Black
Shank Material
Composite
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Footwear Style
Athletic High-Top
Metatarsal Guard
No
Metatarsal System
No
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Mark II Slip Test Results- Dairy Tile Dry
0.82
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Material
Leather
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.23
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.