RB4555, Men's 4 in Composite Toe Athletic High-Top Shoe, Black, 9 1/2, M, RB4555

  • Mfr # RB4555

  • Zoro # G5053876


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4555
Zoro #
G5053876
UPC #
690774130685
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
9 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
Waterproof
Yes
Footwear Shank Type
None
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.82
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.72
Predominant Footwear Color
Black
Outsole Material
Rubber
Footwear Construction Type
Cemented
Conductive
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Bootie
Non Metallic Upper
Yes
Midsole Material
EVA
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Upper Material
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Insole Material
EVA
Closure
Lace Up
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Heel Definition
Flat Heel
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Wet
0.72
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.