RB4555, Men's 4 in Composite Toe Athletic High-Top Shoe, Black, 9, M, RB4555

  • Mfr # RB4555

  • Zoro # G5013452


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5013452
UPC #
690774130678
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
4 in
Size (PRINT)
9

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
Waterproof
Yes
Outsole Material
Rubber
Conductive
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Waterproof Type
Bootie
Static Dissipative
No
Shank Material
Composite
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.23
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Metal Chip Resisting Sole
Yes
Insole System
EVA
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Midsole Material
EVA
Insulated
No
Non Metallic Upper
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.82
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Style
Athletic High-Top
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Insole Material
EVA
Style Family
Athletic High-Top Shoe
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.