RB4555, Men's 4 in Composite Toe Athletic High-Top Shoe, Black, 9, W, RB4555

  • Mfr # RB4555

  • Zoro # G5053894


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4555
Zoro #
G5053894
UPC #
690774130876
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
9

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Series
RB4555
Waterproof
Yes
Footwear Shank Type
None
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.72
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Composite
Insole System
EVA
Footwear Style
Athletic High-Top
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Non Metallic Upper
Yes
Removable Insole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Non-Marking Sole
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.23
Conductive
No
Chemical Resisting Sole
Yes
Waterproof Type
Bootie
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Wide Toe Cap
No
Metatarsal Guard
No
Static Dissipative
No
Upper Material Description
Leather
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.23
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Heel Definition
Flat Heel
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.