RB755, Women's 6 in Composite Toe 6-Inch Work Boot, Dark Brown, 10 1/2, W, RB755

  • Mfr # RB755

  • Zoro # G8951232


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB755
Zoro #
G8951232
UPC #
690774136342
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
Waterproof
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Non-Marking Sole
No
Shank Material
Plastic
Footwear Style
6 in Work Boot
Insole System
Full Sock
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.33
Predominant Footwear Color
Brown
Static Dissipative
Yes
Footwear Construction Type
Cemented
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Conductive
No
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.33
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.