Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB755, Women's 6 in Composite Toe 6-Inch Work Boot, Dark Brown, 10, W, RB755

  • Mfr # RB755

  • Zoro # G8951257


product price: $159.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB755
Zoro #
G8951257
UPC #
690774136335
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
Waterproof
No
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Conductive
No
Midsole Material
EVA
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Insulated
No
Outsole Material
Rubber
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Liner Material
Nylon
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Static Dissipative
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.87
Puncture Resistant Insole
No
Metatarsal Guard
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.33
Completely Non Metallic
Yes
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Brown
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Oily
0.33
Insole Technology
Full Sock
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.