RB755, Women's 6 in Composite Toe 6-Inch Work Boot, Dark Brown, 6 1/2, W, RB755

  • Mfr # RB755

  • Zoro # G8951293


product price: $159.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB755
Zoro #
G8951293
UPC #
690774136267
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
Waterproof
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.87
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Shank Material
Plastic
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Predominant Footwear Color
Brown
Standards
ASTM F2413
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Insole System
Full Sock
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Conductive
No
Non-Marking Sole
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Outsole Material
Rubber
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Upper Color
Brown
Style Family
6-Inch Work Boot
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
Not Rated
Construction
Cemented
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.24
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.