RB755, Women's 6 in Composite Toe 6-Inch Work Boot, Dark Brown, 7, W, RB755

  • Mfr # RB755

  • Zoro # G8597425


product price: $159.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB755
Zoro #
G8597425
UPC #
690774136274
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
Waterproof
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Wide Toe Cap
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Static Dissipative
Yes
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Plastic
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Non-Marking Sole
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.33
Insulated
No
Upper Material Description
Full Grain Leather
Insole System
Full Sock
Max. Heat Rating
Not Rated
Liner Material
Nylon
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.33
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.