RB755, Women's 6 in Composite Toe 6-Inch Work Boot, Dark Brown, 8 1/2, W, RB755

  • Mfr # RB755

  • Zoro # G8951354


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB755
Zoro #
G8951354
UPC #
690774136304
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
Waterproof
No
Midsole Material
EVA
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.87
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.33
Ninety Degree Heel
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.73
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Shank Material
Plastic
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Completely Non Metallic
Yes
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Insole System
Full Sock
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Wide Toe Cap
No
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Heat Resistant
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.33
Insole Technology
Full Sock
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Lace Up
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.