RB755, Women's 6 in Composite Toe 6-Inch Work Boot, Dark Brown, 8, W, RB755

  • Mfr # RB755

  • Zoro # G8951372


product price: $159.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB755
Zoro #
G8951372
UPC #
690774136298
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Series
RB755
Waterproof
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Conductive
No
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Liner Material
Nylon
Insole System
Full Sock
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Mark II Slip Test Results- Dairy Tile Dry
0.87
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Shank Material
Plastic
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Removable Insole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.33
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Cemented
Closure
Lace Up
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.33
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.