RB7755, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10 1/2, M, RB7755

  • Mfr # RB7755

  • Zoro # G5057455


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5057455
UPC #
690774133860
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
Waterproof
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.73
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Chain Saw Cut Resistant
No
Shank Material
Composite
Midsole Material
EVA
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.33
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Footwear Sole Pattern
Siped
Insole System
EVA
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
No
Insulated
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.87
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Non Metallic Upper
Yes
Liner Material
Tailex
Puncture Resistant Insole
No
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Upper Material Description
Leather
Resists
Oils, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Sole
No
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Material
EVA
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Cemented
Maximum Heat Rating
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.