RB7755, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10 1/2, W, RB7755

  • Mfr # RB7755

  • Zoro # G5057376


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5057376
UPC #
690774134744
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
Waterproof
No
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather
Static Dissipative
Yes
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Wet
0.73
Upper Boot Material
All Leather
Shank Material
Composite
CSA Footwear Standard
Not Specified
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Dry
0.87
Predominant Footwear Color
Brown
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Standards
ASTM F2413
Footwear Shank Type
Plastic
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.33
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Removable Insole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace Up
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Sole
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Closure
Lace Up
All-Leather Upper
Yes
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Defined Heel
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.