RB7755, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10, M, RB7755

  • Mfr # RB7755

  • Zoro # G5057446


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5057446
UPC #
690774133853
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
Waterproof
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.87
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Footwear Shank Type
Plastic
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Tailex
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Mark II Slip Test Results- Dairy Tile Wet
0.73
Upper Boot Material
All Leather
Shank Material
Composite
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Outsole Material
Rubber
Max. Heat Rating
250 Degrees F
Closure Type
Lace Up
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Sole
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.33
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.