RB7755, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10, W, RB7755

  • Mfr # RB7755

  • Zoro # G5057403


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5057403
UPC #
690774134737
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
Waterproof
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Conductive
No
Insulated
No
Midsole Material
EVA
Completely Non Metallic
Yes
Removable Insole
Yes
Predominant Footwear Color
Brown
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Shank Material
Composite
Outsole Material
Rubber
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Wet
0.73
Insole System
EVA
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Puncture Resistant Insole
No
Standards
ASTM F2413
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Max. Heat Rating
250 Degrees F
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Sole Pattern
Siped
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Sole
No
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Oily
0.33
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.