RB7755, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9 1/2, M, RB7755

  • Mfr # RB7755

  • Zoro # G5057342


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5057342
UPC #
690774133846
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
Waterproof
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Conductive
No
Footwear Sole Pattern
Siped
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Upper Material Description
Leather
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Tailex
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Static Dissipative
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Wet
0.73
Mark II Slip Test Results- Dairy Tile Oily
0.33
Mark II Slip Test Results- Dairy Tile Dry
0.87
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Insole System
EVA
Midsole Material
EVA
Standards
ASTM F2413
Wide Toe Cap
No
Insulated
No
Shank Material
Composite
Max. Heat Rating
250 Degrees F
Oil Resisting Sole
Yes
Closure Type
Lace Up
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Sole
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.33
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.