RB7755, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9 1/2, W, RB7755

  • Mfr # RB7755

  • Zoro # G5057367


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5057367
UPC #
690774134720
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
Waterproof
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Insulated
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Static Dissipative
Yes
Metatarsal Guard
No
Midsole Material
EVA
Outsole Material
Rubber
Footwear Sole Pattern
Siped
Insole System
EVA
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Composite
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.33
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Predominant Footwear Color
Brown
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.87
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Liner Material
Tailex
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Closure Type
Lace Up
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Non-Marking Sole
No
Insole Material
EVA
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.87
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.