Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB7755, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9, M, RB7755

  • Mfr # RB7755

  • Zoro # G5037453


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5037453
UPC #
690774133839
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7755
Series
RB7755
Waterproof
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Conductive
No
Footwear Sole Pattern
Siped
Shank Material
Composite
Removable Insole
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Electrical Hazard Rated
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.73
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Upper Material Description
Leather
Static Dissipative
Yes
Metatarsal Guard
No
Midsole Material
EVA
Insole System
EVA
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Shank Type
Plastic
Liner Material
Tailex
Resists
Oils, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Non-Marking Sole
No
Slip Resistant
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.73
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.33
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.