Zoro Homepage

RB874, Women's 8 in Composite Toe 8-Inch Work Boot, Black, 10 1/2, M, RB874

  • Mfr # RB874

  • Zoro # G8951415


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB874
Zoro #
G8951415
UPC #
690774136915
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
Waterproof
No
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Outsole Material
Rubber
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Insulated
No
Static Dissipative
No
Footwear Style
8 in Work Boot
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up and Zipper
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Footwear Sole Pattern
Multi-Terrain
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Nylon, Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.12
Closure
Lace Up with Side Zipper
Insole Technology
Full Sock
Style Family
8-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.72
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Nylon, Leather
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.