Zoro Homepage

RB874, Women's 8 in Composite Toe 8-Inch Work Boot, Black, 10 1/2, W, RB874

  • Mfr # RB874

  • Zoro # G8951424


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB874
Zoro #
G8951424
UPC #
690774137042
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
Waterproof
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Insulated
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Footwear Sole Pattern
Multi-Terrain
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Footwear Style
8 in Work Boot
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Liner Material
Nylon
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.12
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Static Dissipative
No
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Metatarsal Guard
No
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up and Zipper
Outsole Material
Rubber
Resists
Impact/Compression
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.59
Insole Technology
Full Sock
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Dry
0.72
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.12
Construction
Cemented
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Nylon, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.