Zoro Homepage

RB874, Women's 8 in Composite Toe 8-Inch Work Boot, Black, 11, M, RB874

  • Mfr # RB874

  • Zoro # G8951451


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB874
Zoro #
G8951451
UPC #
690774136922
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
Waterproof
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Static Dissipative
No
Footwear Style
8 in Work Boot
Liner Material
Nylon
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Insole System
Full Sock
Footwear Closure Type
Lace Up and Zipper
Insulated
No
Midsole Material
Polyurethane
Ninety Degree Heel
No
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Multi-Terrain
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.59
Predominant Footwear Color
Black
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Impact/Compression
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Insole Technology
Full Sock
Construction
Cemented
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.12
Slip-Resistance Value - Mark II - Dry
0.72
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Nylon, Leather
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.