Zoro Homepage

RB874, Women's 8 in Composite Toe 8-Inch Work Boot, Black, 6, W, RB874

  • Mfr # RB874

  • Zoro # G8951546


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB874
Zoro #
G8951546
UPC #
690774136953
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
Waterproof
No
Conductive
No
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Footwear Style
8 in Work Boot
Non Metallic Upper
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Multi-Terrain
Removable Insole
Yes
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up and Zipper
Insulated
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Metatarsal Guard
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Upper Material
Nylon, Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Lace Up with Side Zipper
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.72
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Toe Cap Material
Composite
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.12
Upper Material (PRINT)
Nylon, Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.