Zoro Homepage

RB874, Women's 8 in Composite Toe 8-Inch Work Boot, Black, 8, W, RB874

  • Mfr # RB874

  • Zoro # G8951625


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB874
Zoro #
G8951625
UPC #
690774136991
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
Waterproof
No
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Multi-Terrain
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.12
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
Yes
Liner Material
Nylon
Static Dissipative
No
Non-Marking Sole
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Metatarsal Guard
No
Removable Insole
Yes
Non Metallic Upper
Yes
Footwear Style
8 in Work Boot
Upper Boot Material
Leather/Mesh
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up and Zipper
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Sock
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Resists
Impact/Compression
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.12
Insole Technology
Full Sock
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.72
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Nylon, Leather
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.