Zoro Homepage

RB874, Women's 8 in Composite Toe 8-Inch Work Boot, Black, 9 1/2, M, RB874

  • Mfr # RB874

  • Zoro # G8951634


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB874
Zoro #
G8951634
UPC #
690774136892
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
Waterproof
No
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Footwear Sole Pattern
Multi-Terrain
Mark II Slip Test Results- Dairy Tile Oily
0.12
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Insulated
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Non Metallic Upper
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Wet
0.59
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Liner Material
Nylon
Standards
ASTM F2413
Max. Heat Rating
Not Rated
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up and Zipper
Upper Material
Nylon, Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
8-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.72
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.12
Closure
Lace Up with Side Zipper
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Nylon, Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.