Zoro Homepage

RB874, Women's 8 in Composite Toe 8-Inch Work Boot, Black, 9, W, RB874

  • Mfr # RB874

  • Zoro # G8951661


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB874
Zoro #
G8951661
UPC #
690774137011
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB874
Series
RB874
Waterproof
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Multi-Terrain
Oil Resisting Sole
Yes
Static Dissipative
No
Insole System
Full Sock
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Metatarsal Guard
No
Predominant Footwear Color
Black
Liner Material
Nylon
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Conductive
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.72
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up and Zipper
Mark II Slip Test Results- Dairy Tile Oily
0.12
Removable Insole
Yes
Resists
Impact/Compression
Upper Material
Nylon, Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Heel Definition
Flat Heel
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.12
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
0.72
Style Family
8-Inch Work Boot
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Nylon, Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.