Zoro Homepage

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 10 1/2, W, RB894

  • Mfr # RB894

  • Zoro # G8951686


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951686
UPC #
690774129801
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Insulated
No
Conductive
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Footwear Closure Type
Lace Up and Zipper
Mark II Slip Test Results- Dairy Tile Wet
0.76
Predominant Footwear Color
Tan
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
1.10
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Multi-Terrain
Midsole Material
Polyurethane
Ninety Degree Heel
No
Shank Material
Plastic
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.20
Chain Saw Cut Resistant
No
Liner Material
Nylon
Static Dissipative
No
Metatarsal Guard
No
Upper Material
Leather, Mesh
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Tan
Heel Style
Flat Heel
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Dry
1.1
Toe Cap Material
Composite
Heel Definition
Flat Heel
Construction
Cemented
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.2
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.76
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.