Zoro Homepage

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 10, W, RB894

  • Mfr # RB894

  • Zoro # G8951704


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951704
UPC #
690774129795
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Footwear Closure Type
Lace Up and Zipper
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Midsole Material
Polyurethane
Conductive
No
Predominant Footwear Color
Tan
Chemical Resisting Sole
No
Static Dissipative
No
Non-Marking Sole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Ninety Degree Heel
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.20
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Sole Pattern
Multi-Terrain
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.10
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material Description
Full Grain Leather
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Standards
ASTM F2413
Resists
Impact/Compression
Upper Material
Leather, Mesh
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
Yes
Upper Color
Tan
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Construction
Cemented
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.2
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Dry
1.1
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Closure
Lace Up with Side Zipper
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.