Zoro Homepage

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 11, M, RB894

  • Mfr # RB894

  • Zoro # G8951713


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951713
UPC #
690774129689
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Insole System
Full Sock
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up and Zipper
Liner Material
Nylon
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.20
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Outsole Material
Rubber
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Tan
Conductive
No
Insulated
No
Wide Toe Cap
Yes
Shank Material
Plastic
Footwear Sole Pattern
Multi-Terrain
Static Dissipative
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.10
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Max. Heat Rating
Not Rated
Upper Material
Leather, Mesh
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Tan
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1.1
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.76
Closure
Lace Up with Side Zipper
Insole Technology
Full Sock
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.2
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.