Zoro Homepage

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 5, W, RB894

  • Mfr # RB894

  • Zoro # G8951765


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951765
UPC #
690774129696
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
5

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Static Dissipative
No
Shank Material
Plastic
Footwear Closure Type
Lace Up and Zipper
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Conductive
No
Completely Non Metallic
Yes
Upper Material Description
Full Grain Leather
Ninety Degree Heel
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.76
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Footwear Sole Pattern
Multi-Terrain
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Predominant Footwear Color
Tan
Mark II Slip Test Results- Dairy Tile Dry
1.10
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Metatarsal Guard
No
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.20
Liner Material
Nylon
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Footwear Style
8 in Work Boot
Resists
Impact/Compression
Upper Material
Leather, Mesh
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Tan
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Dry
1.1
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.2
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.76
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Closure
Lace Up with Side Zipper
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB894

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.