Zoro Homepage

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 6 1/2, M, RB894

  • Mfr # RB894

  • Zoro # G8951774


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951774
UPC #
690774129597
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
6 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Insulated
No
Midsole Material
Polyurethane
Predominant Footwear Color
Tan
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Chain Saw Cut Resistant
No
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.20
Outsole Material
Rubber
Footwear Sole Pattern
Multi-Terrain
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Footwear Construction Type
Cemented
Conductive
No
Liner Material
Nylon
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.10
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up and Zipper
Metatarsal Guard
No
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Insole System
Full Sock
Ninety Degree Heel
No
Completely Non Metallic
Yes
Static Dissipative
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Resists
Impact/Compression
Upper Material
Leather, Mesh
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Tan
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.76
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1.1
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.2
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.